Shop ZORO SELECT
See all product information
Create Account
Stainless Steel Low SHCS, PK25
- Mfr # 1-MLH-10-55
- Zoro # G724971003
product price:Â
$
31.15
/pk of 25, $1.25/ea
Key Features
Resistance Properties
Corrosion-Resistant
Head Type
Low-Profile Standard
Type
Socket Head Cap Screw
Head Height
6 mm
Head Texture
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1-MLH-10-55
- Zoro #
- G724971003
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Height
- 6 mm
- Fastener Length
- 55 mm
- Drive Size
- 7 mm
- Thread Size
- M10x1.50
- Head Diameter
- 16 mm
Details
- Item
- Stainless Steel Low SHCS
- Resistance Properties
- Corrosion-Resistant
- Head Type
- Low-Profile Standard
- Type
- Socket Head Cap Screw
- Head Texture
- Smooth
- Drive Type
- Socket
- Thread Style
- Fully Threaded
- Special Features
- Threadlocking
- Thread Type
- Coarse
- System of Measurement
- Metric
- Material
- Stainless Steel
- Dimensional Standards
- DIN 7984, DIN 912
Description
Stainless Steel Low SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 7 mm, Material Stainless Steel, Thread Size M10x1.50, Fastener Length 55 mm, Head Height 6 mm, Head Diameter 16 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.