Stainless Steel Low SHCS, PK25
- Mfr # 1-MLH-6-70
- Zoro # G124971276
product price:Â
$
11.79
/pk of 25, $0.47/ea
Key Features
Head Texture
Smooth
Head Diameter
10 mm
Drive Size
4 mm
System of Measurement
Metric
Head Type
Low-Profile Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-MLH-6-70
- Zoro #
- G124971276
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel Low SHCS
- Head Texture
- Smooth
- System of Measurement
- Metric
- Head Type
- Low-Profile Standard
- Thread Style
- Fully Threaded
- Thread Type
- Coarse
- Drive Type
- Socket
- Special Features
- Threadlocking
- Resistance Properties
- Corrosion-Resistant
- Dimensional Standards
- DIN 7984, DIN 912
- Material
- Stainless Steel
- Type
- Socket Head Cap Screw
Dimensions
- Head Diameter
- 10 mm
- Drive Size
- 4 mm
- Head Height
- 4 mm
- Fastener Length
- 70 mm
- Thread Size
- M6x1.00
Description
Stainless Steel Low SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material Stainless Steel, Thread Size M6x1.00, Fastener Length 70 mm, Head Height 4 mm, Head Diameter 10 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.