Stainless Steel Low SHCS, PK25
- Mfr # 1-MLH-8-35
- Zoro # G624970731
product price:Â
$
11.89
/pk of 25, $0.48/ea
Key Features
Drive Size
5 mm
Thread Size
M8x1.25
Special Features
Threadlocking
Drive Type
Socket
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-MLH-8-35
- Zoro #
- G624970731
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel Low SHCS
- Special Features
- Threadlocking
- Drive Type
- Socket
- Thread Type
- Coarse
- Material
- Stainless Steel
- Head Type
- Low-Profile Standard
- Resistance Properties
- Corrosion-Resistant
- Type
- Socket Head Cap Screw
- System of Measurement
- Metric
- Head Texture
- Smooth
- Dimensional Standards
- DIN 7984, DIN 912
- Thread Style
- Fully Threaded
Dimensions
- Drive Size
- 5 mm
- Thread Size
- M8x1.25
- Fastener Length
- 35 mm
- Head Diameter
- 13 mm
- Head Height
- 5 mm
Description
Stainless Steel Low SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Stainless Steel, Thread Size M8x1.25, Fastener Length 35 mm, Head Height 5 mm, Head Diameter 13 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.