Shop ZORO SELECT
See all product information
Create Account
Stainless Steel Low SHCS, PK25
- Mfr # 1-MLH-8-45
- Zoro # G124972228
product price:Â
$
12.79
/pk of 25, $0.51/ea
Key Features
Drive Size
5 mm
Fastener Length
45 mm
Head Texture
Smooth
Thread Style
Fully Threaded
Resistance Properties
Corrosion-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-MLH-8-45
- Zoro #
- G124972228
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel Low SHCS
- Head Texture
- Smooth
- Thread Style
- Fully Threaded
- Resistance Properties
- Corrosion-Resistant
- Drive Type
- Socket
- Thread Type
- Coarse
- Head Type
- Low-Profile Standard
- Material
- Stainless Steel
- System of Measurement
- Metric
- Dimensional Standards
- DIN 7984, DIN 912
- Special Features
- Threadlocking
- Type
- Socket Head Cap Screw
- Traction Material
- Stainless Steel
Dimensions
- Drive Size
- 5 mm
- Fastener Length
- 45 mm
- Thread Size
- M8x1.25
- Head Diameter
- 13 mm
- Head Height
- 5 mm
Description
Stainless Steel Low SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Stainless Steel, Thread Size M8x1.25, Fastener Length 45 mm, Head Height 5 mm, Head Diameter 13 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.