Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS, PK50
- Mfr # 1-MS-3-20
- Zoro # G224971688
product price:Â
$
6.99
/pk of 50, $0.14/ea
Sold in multiples of 2Â pks for
$13.98
Key Features
Fastener Length
20 mm
Head Height
3 mm
Drive Type
Socket
Drive Size
2.5 mm
Head Diameter
5.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-MS-3-20
- Zoro #
- G224971688
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Drive Type
- Socket
- Head Type
- Low-Profile Standard
- Material
- Stainless Steel
- Resistance Properties
- Corrosion-Resistant
- System of Measurement
- Metric
- Type
- Socket Head Cap Screw
- Dimensional Standards
- DIN 7984, DIN 912
- Thread Type
- Coarse
- Special Features
- Threadlocking
- Head Texture
- Smooth
- Thread Style
- Fully Threaded
- Traction Material
- Stainless Steel
Dimensions
- Fastener Length
- 20 mm
- Head Height
- 3 mm
- Drive Size
- 2.5 mm
- Head Diameter
- 5.5 mm
- Thread Size
- M3x0.50
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 2.5 mm, Material Stainless Steel, Thread Size M3x0.50, Fastener Length 20 mm, Head Height 3 mm, Head Diameter 5.5 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.