Stainless Steel Low SHCS, PK25
- Mfr # 31-LHS-37C-37
- Zoro # G924971261
product price:Â
$
15.19
/pk of 25, $0.61/ea
Key Features
Resistance Properties
Corrosion-Resistant
Type
Socket Head Cap Screw
Head Texture
Smooth
Thread Size
3/8"-16
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-LHS-37C-37
- Zoro #
- G924971261
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel Low SHCS
- Resistance Properties
- Corrosion-Resistant
- Type
- Socket Head Cap Screw
- Head Texture
- Smooth
- Thread Style
- Fully Threaded
- Drive Type
- Socket
- Head Type
- Low-Profile Standard
- System of Measurement
- Inch
- Special Features
- Threadlocking
- Material
- Stainless Steel
- Thread Type
- Coarse
- Dimensional Standards
- DIN 7984, DIN 912
Dimensions
- Thread Size
- 3/8"-16
- Head Diameter
- 0.562 in
- Drive Size
- 3/16 in
- Head Height
- 0.192 in
- Fastener Length
- 3/8 in
Description
Stainless Steel Low SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Stainless Steel, Thread Size 3/8 In.-16, Fastener Length 3/8 in, Head Height 0.192 in, Head Diameter 0.562 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.