Stainless Steel Low SHCS, PK25
- Mfr # 31-LHS-37C-75
- Zoro # G424971891
product price:Â
$
11.39
/pk of 25, $0.46/ea
Key Features
Fastener Length
3/4 in
Dimensional Standards
DIN 7984, DIN 912
Head Type
Low-Profile Standard
Resistance Properties
Corrosion-Resistant
Drive Size
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31-LHS-37C-75
- Zoro #
- G424971891
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 3/4 in
- Drive Size
- 3/16 in
- Head Height
- 0.192 in
- Thread Size
- 3/8"-16
- Head Diameter
- 0.562 in
Details
- Item
- Stainless Steel Low SHCS
- Dimensional Standards
- DIN 7984, DIN 912
- Head Type
- Low-Profile Standard
- Resistance Properties
- Corrosion-Resistant
- Material
- Stainless Steel
- Type
- Socket Head Cap Screw
- Head Texture
- Smooth
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Special Features
- Threadlocking
- System of Measurement
- Inch
- Drive Type
- Socket
Description
Stainless Steel Low SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Stainless Steel, Thread Size 3/8 In.-16, Fastener Length 3/4 in, Head Height 0.192 in, Head Diameter 0.562 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.