Stainless Steel Low SHCS, PK25
- Mfr # 32-LHS-10C-37
- Zoro # G924960333
product price:Â
$
9.69
/pk of 25, $0.39/ea
Key Features
Material
Stainless Steel
Resistance Properties
Corrosion-Resistant
Special Features
Threadlocking
Type
Socket Head Cap Screw
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32-LHS-10C-37
- Zoro #
- G924960333
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel Low SHCS
- Material
- Stainless Steel
- Resistance Properties
- Corrosion-Resistant
- Special Features
- Threadlocking
- Type
- Socket Head Cap Screw
- Thread Style
- Fully Threaded
- Head Texture
- Smooth
- Drive Type
- Socket
- System of Measurement
- Inch
- Head Type
- Low-Profile Standard
- Dimensional Standards
- DIN 7984, DIN 912
- Thread Type
- Coarse
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- #10-24
- Head Height
- 0.098 in
- Fastener Length
- 3/8 in
- Head Diameter
- 0.312 in
- Drive Size
- 3/32 in
Description
Stainless Steel Low SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/32 in, Material Stainless Steel, Thread Size #10-24, Fastener Length 3/8 in, Head Height 0.098 in, Head Diameter 0.312 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.