Stainless Steel Low SHCS, PK50
- Mfr # 1-MLH-2-10
- Zoro # G424972034
product price:Â
$
8.15
/pk of 50, $0.16/ea
Sold in multiples of 2Â pks for
$16.30
Key Features
Drive Type
Socket
Head Type
Low-Profile Standard
Resistance Properties
Corrosion-Resistant
Thread Type
Coarse
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-MLH-2-10
- Zoro #
- G424972034
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel Low SHCS
- Drive Type
- Socket
- Head Type
- Low-Profile Standard
- Resistance Properties
- Corrosion-Resistant
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Dimensional Standards
- DIN 7984, DIN 912
- Head Texture
- Smooth
- System of Measurement
- Metric
- Material
- Stainless Steel
- Type
- Socket Head Cap Screw
- Special Features
- Threadlocking
Dimensions
- Fastener Length
- 10 mm
- Thread Size
- M2x0.40
Description
Stainless Steel Low SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Material Stainless Steel, Thread Size M2x0.40, Fastener Length 10 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.