Shop ZORO SELECT
See all product information
Create Account
Stainless Steel Low SHCS, PK50
- Mfr # 1-MLH-3-18
- Zoro # G424972058
product price:Â
$
8.29
/pk of 50, $0.17/ea
Sold in multiples of 2Â pks for
$16.58
Key Features
Resistance Properties
Corrosion-Resistant
Special Features
Threadlocking
Type
Socket Head Cap Screw
Thread Type
Coarse
Head Texture
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-MLH-3-18
- Zoro #
- G424972058
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel Low SHCS
- Resistance Properties
- Corrosion-Resistant
- Special Features
- Threadlocking
- Type
- Socket Head Cap Screw
- Thread Type
- Coarse
- Head Texture
- Smooth
- Head Type
- Low-Profile Standard
- System of Measurement
- Metric
- Thread Style
- Fully Threaded
- Dimensional Standards
- DIN 7984, DIN 912
- Material
- Stainless Steel
- Drive Type
- Socket
- Traction Material
- Stainless Steel
Dimensions
- Head Height
- 2 mm
- Fastener Length
- 18 mm
- Thread Size
- M3x0.50
- Head Diameter
- 5.5 mm
- Drive Size
- 2 mm
Description
Stainless Steel Low SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 2 mm, Material Stainless Steel, Thread Size M3x0.50, Fastener Length 18 mm, Head Height 2 mm, Head Diameter 5.5 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.