Shop ZORO SELECT
See all product information
Create Account
Stainless Steel Low SHCS, PK50
- Mfr # 31-LHS-10F-37
- Zoro # G124970804
product price:Â
$
8.49
/pk of 50, $0.17/ea
Sold in multiples of 2Â pks for
$16.98
Key Features
Thread Style
Fully Threaded
Head Diameter
0.312 in
Head Texture
Smooth
System of Measurement
Inch
Thread Size
#10-32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-LHS-10F-37
- Zoro #
- G124970804
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel Low SHCS
- Thread Style
- Fully Threaded
- Head Texture
- Smooth
- System of Measurement
- Inch
- Drive Type
- Socket
- Material
- Stainless Steel
- Resistance Properties
- Corrosion-Resistant
- Dimensional Standards
- DIN 7984, DIN 912
- Head Type
- Low-Profile Standard
- Thread Type
- Fine
- Type
- Socket Head Cap Screw
- Special Features
- Threadlocking
Dimensions
- Head Diameter
- 0.312 in
- Thread Size
- #10-32
- Fastener Length
- 3/8 in
- Drive Size
- 3/32 in
- Head Height
- 0.098 in
Description
Stainless Steel Low SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/32 in, Material Stainless Steel, Thread Size #10-32, Fastener Length 3/8 in, Head Height 0.098 in, Head Diameter 0.312 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.