Shop ZORO SELECT
See all product information
Create Account
Stainless Steel Low SHCS, PK50
- Mfr # 31-LHS-10F-50
- Zoro # G424972003
product price:Â
$
8.79
/pk of 50, $0.18/ea
Sold in multiples of 2Â pks for
$17.58
Key Features
Head Type
Low-Profile Standard
Head Height
0.098 in
Dimensional Standards
DIN 7984, DIN 912
Thread Style
Fully Threaded
Type
Socket Head Cap Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-LHS-10F-50
- Zoro #
- G424972003
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel Low SHCS
- Head Type
- Low-Profile Standard
- Dimensional Standards
- DIN 7984, DIN 912
- Thread Style
- Fully Threaded
- Type
- Socket Head Cap Screw
- Resistance Properties
- Corrosion-Resistant
- Thread Type
- Fine
- Drive Type
- Socket
- Head Texture
- Smooth
- Special Features
- Threadlocking
- Material
- Stainless Steel
- System of Measurement
- Inch
Dimensions
- Head Height
- 0.098 in
- Drive Size
- 3/32 in
- Thread Size
- #10-32
- Head Diameter
- 0.312 in
- Fastener Length
- 1/2 in
Description
Stainless Steel Low SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/32 in, Material Stainless Steel, Thread Size #10-32, Fastener Length 1/2 in, Head Height 0.098 in, Head Diameter 0.312 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.