Stainless Steel Low SHCS, PK50
- Mfr # 32-MLH-3-10
- Zoro # G124953456
product price:Â
$
4.99
/pk of 50, $0.10/ea
Sold in multiples of 2Â pks for
$9.98
Key Features
Head Height
2 mm
Resistance Properties
Corrosion-Resistant
Special Features
Threadlocking
Dimensional Standards
DIN 7984, DIN 912
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32-MLH-3-10
- Zoro #
- G124953456
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel Low SHCS
- Resistance Properties
- Corrosion-Resistant
- Special Features
- Threadlocking
- Dimensional Standards
- DIN 7984, DIN 912
- Material
- Stainless Steel
- System of Measurement
- Metric
- Thread Type
- Coarse
- Head Type
- Low-Profile Standard
- Head Texture
- Smooth
- Type
- Socket Head Cap Screw
- Thread Style
- Fully Threaded
- Drive Type
- Socket
- Traction Material
- Stainless Steel
Dimensions
- Head Height
- 2 mm
- Thread Size
- M3x0.50
- Head Diameter
- 5.5 mm
- Drive Size
- 2 mm
- Fastener Length
- 10 mm
Description
Stainless Steel Low SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 2 mm, Material Stainless Steel, Thread Size M3x0.50, Fastener Length 10 mm, Head Height 2 mm, Head Diameter 5.5 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.