Zoro Homepage

Stainless Steel Plate

  • Mfr # PS005304CN-1x1

  • Zoro # G613866625


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Thickness
5 mm
Standards
ASME SA240, ASTM A240, EN 10088
Rockwell Hardness
Not Rated
Material Grade
304
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS005304CN-1x1
Zoro #
G613866625
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
5 mm
Length Tolerance
+/-0.01 in
Overall Width
12 in
Overall Length
12 in
Width Tolerance
+/-0.01 in

Details

Material
Stainless Steel
Standards
ASME SA240, ASTM A240, EN 10088
Rockwell Hardness
Not Rated
Material Grade
304
Tensile Strength
75,400 psi
Shape
Plate
Includes Material Certificate
Material Certificate with Lot Number
Item
Stainless Steel Plate, 12 in - L
Yield Strength
31,900 psi
Fabrication
Cold Rolled
Heat Treatable
Not Heat Treatable
Thickness Tolerance
+/-0.15 mm
Mechanical Finish
Mill
System of Measurement
Metric

Description

Stainless Steel Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.