Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Plate

  • Mfr # PS006316LC-1x1

  • Zoro # G413866634


product price: $614.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Thickness
6 mm
Standards
ASME SA240, ASTM A240, EN 10088
Shape
Sheet
Yield Strength
34,800 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS006316LC-1x1
Zoro #
G413866634
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
6 mm
Overall Length
12 in
Width Tolerance
+/-0.01 in
Length Tolerance
+/-0.01 in
Overall Width
12 in

Details

Material
Stainless Steel
Standards
ASME SA240, ASTM A240, EN 10088
Shape
Sheet
Yield Strength
34,800 psi
Fabrication
Cold Rolled
Thickness Tolerance
+/-0.16mm
Tensile Strength
76,850 psi
Mechanical Finish
Mill
Material Grade
316L
Rockwell Hardness
Not Rated
Item
Stainless Steel Sheet, 12 in - L
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Not Heat Treatable
System of Measurement
Metric

Description

Stainless Steel Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.