Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Plate

  • Mfr # PS008304CN-2x3

  • Zoro # G013866607


product price: $3,072.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Thickness
8 mm
Standards
ASME SA240, ASTM A240, EN 10088
Length Tolerance
+/-0.01 in
Thickness Tolerance
+/-0.25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS008304CN-2x3
Zoro #
G013866607
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
8 mm
Length Tolerance
+/-0.01 in
Overall Width
24 in
Width Tolerance
+/-0.01 in
Overall Length
36 in

Details

Material
Stainless Steel
Standards
ASME SA240, ASTM A240, EN 10088
Thickness Tolerance
+/-0.25 mm
Material Grade
304
Mechanical Finish
Mill
Shape
Plate
Heat Treatable
Not Heat Treatable
Rockwell Hardness
Not Rated
Yield Strength
31,900 psi
Includes Material Certificate
Material Certificate with Lot Number
Tensile Strength
75,400 psi
Fabrication
Cold Rolled
Item
Stainless Steel Plate, 36 in - L
System of Measurement
Metric

Description

Stainless Steel Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.