Stainless Steel Plate
Mfr # PS012304N-3x3
Zoro # G613866595
product price: $3,971.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
Key Features
Material
Stainless Steel
Thickness
12 mm
Standards
ASME SA240, ASTM A240, EN 10088
Shape
Plate
Includes Material Certificate
Material Certificate with Lot Number
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS012304N-3x3
Zoro #
G613866595
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
12 mm
Width Tolerance
+/-0.01 in
Overall Length
36 in
Length Tolerance
+/-0.01 in
Overall Width
36 in
Details
Material
Stainless Steel
Standards
ASME SA240, ASTM A240, EN 10088
Shape
Plate
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Mill
Heat Treatable
Not Heat Treatable
Tensile Strength
72,500 psi
Thickness Tolerance
+1.4 mm/-0.3 mm
Material Grade
304
Yield Strength
29,000 psi
Fabrication
Hot Rolled
Rockwell Hardness
Not Rated
Item
Stainless Steel Plate, 36 in - L
System of Measurement
Metric
Description
Stainless Steel Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.