Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Plate

  • Mfr # PS015316L-3x3

  • Zoro # G313866604


product price: $8,186.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Material
Stainless Steel
Thickness
15 mm
Standards
ASME SA240, ASTM A240, EN 10088
Rockwell Hardness
Not Rated
Width Tolerance
+/-0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS015316L-3x3
Zoro #
G313866604
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
15 mm
Width Tolerance
+/-0.01 in
Overall Width
36 in
Length Tolerance
+/-0.01 in
Overall Length
36 in

Details

Material
Stainless Steel
Standards
ASME SA240, ASTM A240, EN 10088
Rockwell Hardness
Not Rated
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
31,900 psi
Thickness Tolerance
+1.6 mm/-0.3 mm
Item
Stainless Steel Plate, 36 in - L
Mechanical Finish
Mill
Tensile Strength
75,400 psi
Material Grade
316L
Heat Treatable
Not Heat Treatable
Fabrication
Hot Rolled
Shape
Plate
System of Measurement
Metric

Description

Stainless Steel Plate

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.