Stainless Steel Rectangular Bar, 120 in L

  • Mfr # 4390_120_0
  • Zoro # G616556509
product price: 
$
216.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangular
Resistance Properties
Corrosion-Resistant
Thickness
0.125 in
System of Measurement
Inch
Elongation
55 %
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4390_120_0
Zoro #
G616556509
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.125 in
Length Tolerance
+/-0.125 in
Overall Width
1 1/2 in
Wire Rope Length
120 in
Width Tolerance
+/-0.031 in
Overall Length
120 in
Length
120 in

Details

Shape
Rectangular
Resistance Properties
Corrosion-Resistant
System of Measurement
Inch
Elongation
55 %
Material
Stainless Steel
Thickness Tolerance
+/-0.012 in
Mechanical Finish
Mill
Brinell Hardness
195 BHN
Straightness Tolerance
+/-0.25 in
Standards
ASTM-A240, ASTM-A480, ASTM-A666
Heat Treatable
Not Heat Treatable
Rockwell Hardness
92 HRB
Maximum Temperature
2,651 Degrees F
Fabrication
HRAP
Tensile Strength
85 ksi
Yield Strength
35 ksi
Item
Stainless Steel Rectangular Bar
Includes Material Certificate
Material Test Report
Material Grade
304
Flatness Tolerance
+/-0.25 in
Tolerance Rating
Standard
Shell Material
Stainless Steel

Description

Stainless steel rectangle bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews