Shop ZORO SELECT
See all product information
Create Account
Stainless Steel Rectangular Bar, 120 in L
- Mfr # 642_120_0
- Zoro # G716557291
product price:Â
$
242.99
/ea
Free Shipping & Returns
Key Features
Brinell Hardness
210 BHN
Width Tolerance
+/-0.031 in
Fabrication
HRAP
Material Grade
316
Thickness Tolerance
+/-0.012 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 642_120_0
- Zoro #
- G716557291
- UPC #
- -
- Country of Origin
- Multiple
- Brinell Hardness
- 210 BHN
- Fabrication
- HRAP
- Material Grade
- 316
- Thickness Tolerance
- +/-0.012 in
- Elongation
- 52 %
- Mechanical Finish
- Mill
- Tensile Strength
- 82 ksi
- Shape
- Rectangular
- Heat Treatable
- Not Heat Treatable
- Item
- Stainless Steel Rectangular Bar
- Straightness Tolerance
- +/-0.25 in
- System of Measurement
- Inch
- Standards
- ASTM-A240, ASTM-A480, ASTM-A666
- Resistance Properties
- Corrosion-Resistant
- Includes Material Certificate
- Material Test Report
- Maximum Temperature
- 2,550 Degrees F
- Rockwell Hardness
- 95 HRB
- Flatness Tolerance
- +/-0.25 in
- Yield Strength
- 37 ksi
- Material
- Stainless Steel
- Tolerance Rating
- Standard
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Width Tolerance
- +/-0.031 in
- Length Tolerance
- +/-0.125 in
- Thickness
- 0.125 in
- Overall Width
- 2 in
- Wire Rope Length
- 120 in
- Overall Length
- 120 in
- Length
- 120 in
Description
Stainless steel rectangle bar
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.