Shop ZORO SELECT

Stainless Steel Rectangular Bar, 144 in L

  • Mfr # 4407_144_0
  • Zoro # G316557165

product price: 
$
200.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Length Tolerance
+/-0.125 in
Thickness
0.25 in
Wire Rope Length
144 in
Heat Treatable
Not Heat Treatable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4407_144_0
Zoro #
G316557165
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-0.125 in
Thickness
0.25 in
Wire Rope Length
144 in
Overall Width
1/2 in
Width Tolerance
+/-0.015 in
Overall Length
144 in
Length
144 in

Details

System of Measurement
Inch
Heat Treatable
Not Heat Treatable
Flatness Tolerance
+/-0.25 in
Yield Strength
35 ksi
Mechanical Finish
Mill
Resistance Properties
Corrosion-Resistant
Thickness Tolerance
+/-0.008 in
Standards
AMS-5639, AMS-5647, AMS-QQ-S-763, ASTM-A240, ASTM-A276, ASTM-A479, ASTM-F899
Rockwell Hardness
92 HRB
Includes Material Certificate
Material Test Report
Material Grade
304
Maximum Temperature
2,651 Degrees F
Elongation
55 %
Fabrication
Hot Rolled
Tensile Strength
85 ksi
Shape
Rectangular
Material
Stainless Steel
Item
Stainless Steel Rectangular Bar
Brinell Hardness
195 BHN
Straightness Tolerance
+/-0.25 in
Tolerance Rating
Standard
Shell Material
Stainless Steel

Description

Stainless steel rectangle bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.