Stainless Steel Rod, 12 ft L

  • Mfr # 2010_144_0
  • Zoro # G416557072
product price: 
$
30.69
/ea

Key Features

Heat Treatment
Annealed
Tensile Strength
89 ksi
Outside Diameter
3/32 in
Wire Rope Length
12 ft
Heat Treatable
Not Heat Treatable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2010_144_0
Zoro #
G416557072
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter
3/32 in
Wire Rope Length
12 ft
Outside Diameter Tolerance
+/-0.001 in
Length Tolerance
+/-0.125 in
Overall Length
12 ft
Length
12 ft

Details

Heat Treatment
Annealed
Tensile Strength
89 ksi
Heat Treatable
Not Heat Treatable
Shape
Rod
Elongation
44 %
Resistance Properties
Corrosion-Resistant
Material
Stainless Steel
Fabrication
Cold Rolled
Material Grade
303
System of Measurement
Inch
Includes Material Certificate
Material Test Report
Item
Stainless Steel Rod
Yield Strength
34 ksi
Standards
AMS-5640, ASTM-A582
Rockwell Hardness
85 HRB
Mechanical Finish
Mill
Maximum Temperature
2,590 Degrees F
Brinell Hardness
165 BHN
Shell Material
Stainless Steel

Description

Stainless steel round bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews