Stainless Steel Rod, 120 in L

  • Mfr # 2012_120_0
  • Zoro # G916556995
product price: 
$
204.99
/ea
Free Shipping & Returns

Key Features

Mechanical Finish
Mill
Resistance Properties
Corrosion-Resistant
Heat Treatment
Annealed
Yield Strength
34 ksi
Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2012_120_0
Zoro #
G916556995
UPC #
-
Country of Origin
Multiple

Dimensions

Wire Rope Length
120 in
Outside Diameter Tolerance
+/-0.001 in
Length Tolerance
+/-0.125 in
Outside Diameter
3/16 in
Overall Length
120 in
Length
120 in

Details

Mechanical Finish
Mill
Resistance Properties
Corrosion-Resistant
Heat Treatment
Annealed
Yield Strength
34 ksi
Material
Stainless Steel
Rockwell Hardness
85 HRB
Shape
Rod
Brinell Hardness
165 BHN
Material Grade
303
Fabrication
Cold Rolled
Standards
AMS-5640, ASTM-A582
Elongation
44 %
System of Measurement
Inch
Heat Treatable
Not Heat Treatable
Maximum Temperature
2,590 Degrees F
Includes Material Certificate
Material Test Report
Item
Stainless Steel Rod
Tensile Strength
89 ksi
Shell Material
Stainless Steel

Description

Stainless steel round bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews