Zoro Homepage

Stainless Steel Rod 304L

  • Mfr # ROD-304-1.375X18

  • Zoro # G616118042


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Standards
ASME SA182, ASME SA479, ASTM A182, ASTM A276, ASTM A479
Length Tolerance
+/-0.125 in
Rockwell Hardness
96 HRB
Fabrication
Hot Rolled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROD-304-1.375X18
Zoro #
G616118042
UPC #
00197666189108
Country of Origin
United States

Dimensions

Length Tolerance
+/-0.125 in
Outside Diameter Tolerance
+/-0.003 in
Outside Diameter
1 3/8 in
Overall Length
18 in

Details

Item
Stainless Steel Rod
Material
Stainless Steel
Standards
ASME SA182, ASME SA479, ASTM A182, ASTM A276, ASTM A479
Rockwell Hardness
96 HRB
Fabrication
Hot Rolled
Heat Treatment
Annealed
Tensile Strength
75,000 psi
Includes Material Certificate
No Certificates Included
Resistance Properties
Corrosion-Resistant
Shape
Rod
Elongation
30 %
Heat Treatable
Heat Treatable
Brinell Hardness
215 BHN
System of Measurement
Inch
Mechanical Finish
Mill
Galvanized
Not Galvanized
Yield Strength
30,000 psi
Material Grade
304L

Description

Stainless Steel Rod, Stainless Steel, 304L, Rod, Outside Diameter 1 3/8 in, Outside Diameter Tolerance +/-0.003 in, 18 in Overall Length, Length Tolerance +/-0.125 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength 75,000 psi, 215 BHN Brinell Hardness, 96 HRB Rockwell Hardness, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.