Stainless Steel Rod 304L
Mfr # ROD-304-1.375X96
Zoro # G116118092
product price: $515.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Length Tolerance
+/-0.125 in
Standards
ASME SA182, ASME SA479, ASTM A182, ASTM A276, ASTM A479
Heat Treatment
Annealed
Heat Treatable
Heat Treatable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ROD-304-1.375X96
Zoro #
G116118092
UPC #
00197666189115
Country of Origin
United States
Dimensions
Length Tolerance
+/-0.125 in
Outside Diameter Tolerance
+/-0.003 in
Outside Diameter
1 3/8 in
Overall Length
8 ft
Details
Material
Stainless Steel
Item
Stainless Steel Rod
Standards
ASME SA182, ASME SA479, ASTM A182, ASTM A276, ASTM A479
Heat Treatment
Annealed
Heat Treatable
Heat Treatable
Material Grade
304L
Resistance Properties
Corrosion-Resistant
Rockwell Hardness
96 HRB
Elongation
30 %
Fabrication
Hot Rolled
Includes Material Certificate
No Certificates Included
Brinell Hardness
215 BHN
Mechanical Finish
Mill
Tensile Strength
75,000 psi
Shape
Rod
System of Measurement
Inch
Yield Strength
30,000 psi
Galvanized
Not Galvanized
Description
Stainless Steel Rod, Stainless Steel, 304L, Rod, Outside Diameter 1 3/8 in, Outside Diameter Tolerance +/-0.003 in, 8 ft Overall Length, Length Tolerance +/-0.125 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength 75,000 psi, 215 BHN Brinell Hardness, 96 HRB Rockwell Hardness, Includes Material Certificate No Certificates Included, Standards ASME SA182, ASME SA479, ASTM A182, ASTM A276, ASTM A479
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.