Stainless Steel Rod 304L
Mfr # ROD-304-2.625X96
Zoro # G516118050
product price: $1,579.99
/eaKey Features
Standards
ASME SA182, ASME SA479, ASTM A182, ASTM A276, ASTM A479
Length Tolerance
+/-0.125 in
Material
Stainless Steel
Yield Strength
30,000 psi
Heat Treatable
Heat Treatable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ROD-304-2.625X96
Zoro #
G516118050
UPC #
00197666189405
Country of Origin
United States
Dimensions
Length Tolerance
+/-0.125 in
Outside Diameter Tolerance
+0.015 in/0 in
Outside Diameter
2 5/8 in
Overall Length
8 ft
Details
Standards
ASME SA182, ASME SA479, ASTM A182, ASTM A276, ASTM A479
Material
Stainless Steel
Item
Stainless Steel Rod
Yield Strength
30,000 psi
Heat Treatable
Heat Treatable
Mechanical Finish
Mill
System of Measurement
Inch
Tensile Strength
75,000 psi
Includes Material Certificate
No Certificates Included
Galvanized
Not Galvanized
Rockwell Hardness
96 HRB
Resistance Properties
Corrosion-Resistant
Heat Treatment
Annealed
Fabrication
Hot Rolled
Material Grade
304L
Brinell Hardness
215 BHN
Elongation
30 %
Shape
Rod
Description
Stainless Steel Rod, Stainless Steel, 304L, Rod, Outside Diameter 2 5/8 in, Outside Diameter Tolerance +0.015 in/0 in, 8 ft Overall Length, Length Tolerance +/-0.125 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength 75,000 psi, 215 BHN Brinell Hardness, 96 HRB Rockwell Hardness, Includes Material Certificate No Certificates Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.