Shop ZORO SELECT
See all product information
Stainless Steel Rod 316L
Mfr # ROD-316-1.625X96
Zoro # G716117389
product price:Â $859.99
/ea
Free Shipping & Returns
Key Features
Standards
ASME SA182, ASME SA479, ASTM A182, ASTM A276, ASTM A479
Material
Stainless Steel
Length Tolerance
+/-0.125 in
Outside Diameter Tolerance
+0.015 in/0 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ROD-316-1.625X96
Zoro #
G716117389
UPC #
00197666191026
Country of Origin
United States
Dimensions
Length Tolerance
+/-0.125 in
Outside Diameter Tolerance
+0.015 in/0 in
Outside Diameter
1 5/8 in
Overall Length
8 ft
Details
Standards
ASME SA182, ASME SA479, ASTM A182, ASTM A276, ASTM A479
Item
Stainless Steel Rod
Material
Stainless Steel
System of Measurement
Inch
Resistance Properties
Corrosion-Resistant
Galvanized
Not Galvanized
Includes Material Certificate
No Certificates Included
Elongation
30 %
Heat Treatment
Annealed
Fabrication
Hot Rolled
Brinell Hardness
215 BHN
Shape
Rod
Tensile Strength
75,000 psi
Yield Strength
30,000 psi
Mechanical Finish
Mill
Rockwell Hardness
96 HRB
Material Grade
316L
Heat Treatable
Heat Treatable
Description
Stainless Steel Rod, Stainless Steel, 316L, Rod, Outside Diameter 1 5/8 in, Outside Diameter Tolerance +0.015 in/0 in, 8 ft Overall Length, Length Tolerance +/-0.125 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength 75,000 psi, 215 BHN Brinell Hardness, 96 HRB Rockwell Hardness, Includes Material Certificate No Certificates Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.