Shop ZORO SELECT

Stainless Steel Rod 316L

  • Mfr # ROD-316-8.5X36

  • Zoro # G216118596


product price:  $7,702.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Standards
ASME SA182, ASME SA479, ASTM A182, ASTM A276, ASTM A479
Material
Stainless Steel
Length Tolerance
+/-0.125 in
Mechanical Finish
Mill
Tensile Strength
75,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ROD-316-8.5X36
Zoro #
G216118596
UPC #
00197666190593
Country of Origin
United States

Dimensions

Length Tolerance
+/-0.125 in
Outside Diameter
8 1/2 in
Outside Diameter Tolerance
+0.25 in/0 in
Overall Length
36 in

Details

Standards
ASME SA182, ASME SA479, ASTM A182, ASTM A276, ASTM A479
Item
Stainless Steel Rod
Material
Stainless Steel
Mechanical Finish
Mill
Tensile Strength
75,000 psi
Heat Treatment
Annealed
Resistance Properties
Corrosion-Resistant
Galvanized
Not Galvanized
Heat Treatable
Heat Treatable
Material Grade
316L
Brinell Hardness
215 BHN
Includes Material Certificate
No Certificates Included
Yield Strength
30,000 psi
Rockwell Hardness
96 HRB
Fabrication
Hot Rolled
System of Measurement
Inch
Elongation
30 %
Shape
Rod

Description

Stainless Steel Rod, Stainless Steel, 316L, Rod, Outside Diameter 8 1/2 in, Outside Diameter Tolerance +0.25 in/0 in, 36 in Overall Length, Length Tolerance +/-0.125 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength 75,000 psi, 215 BHN Brinell Hardness, 96 HRB Rockwell Hardness, Includes Material Certificate No Certificates Included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.