Shop ZORO SELECT

Stainless Steel Round Bar

  • Mfr # RD0173037-6

  • Zoro # G113866521


product price:  $474.99
/ea
Free Shipping & Returns

Key Features

Standards
AMS 5640, ASME SA320, ASTM A314, ASTM A320, ASTM A370, ASTM A582
Material
Stainless Steel
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Ground
Overall Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RD0173037-6
Zoro #
G113866521
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
6 ft
Outside Diameter Tolerance
0 in/-0.0005 in
Length Tolerance
+/-2 in
Outside Diameter
17 mm

Details

Standards
AMS 5640, ASME SA320, ASTM A314, ASTM A320, ASTM A370, ASTM A582
Item
Stainless Steel Rod
Material
Stainless Steel
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Ground
Heat Treatable
Not Heat Treatable
Yield Strength
34,800 psi
Fabrication
Cold Rolled
Tensile Strength
79,750 psi
Shape
Rod
Rockwell Hardness
83 HRB
Material Grade
303
System of Measurement
Metric

Description

Stainless Steel Round Bar

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.