Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Round Bar

  • Mfr # RD020304-6

  • Zoro # G114229080


product price: $484.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Standards
EN 10088-3, EN 10277, EN 10278
Fabrication
Cold Drawn
Outside Diameter
20 mm
Includes Material Certificate
No Certificates Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD020304-6
Zoro #
G114229080
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter
20 mm
Length Tolerance
+/-2 in
Overall Length
6 ft
Outside Diameter Tolerance
0 in/-0.002 in

Details

Material
Stainless Steel
Standards
EN 10088-3, EN 10277, EN 10278
Fabrication
Cold Drawn
Includes Material Certificate
No Certificates Included
Tensile Strength
72,500 psi
Shape
Rod
Rockwell Hardness
80 HRB
Yield Strength
25,375 psi
Material Grade
304
Heat Treatable
Not Heat Treatable
Mechanical Finish
Mill
Item
Stainless Steel Rod
System of Measurement
Metric

Description

Stainless Steel Round Bar

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.