Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS
- Mfr # 1-MS-18-70
- Zoro # G924971926
product price:Â
$
20.39
/ea
Key Features
Thread Size
M18x2.50
Head Texture
Smooth
Thread Style
Fully Threaded
Drive Type
Socket
Head Type
Low-Profile Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-MS-18-70
- Zoro #
- G924971926
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Head Texture
- Smooth
- Thread Style
- Fully Threaded
- Drive Type
- Socket
- Head Type
- Low-Profile Standard
- Resistance Properties
- Corrosion-Resistant
- Type
- Socket Head Cap Screw
- System of Measurement
- Metric
- Material
- Stainless Steel
- Dimensional Standards
- DIN 7984, DIN 912
- Thread Type
- Coarse
- Special Features
- Threadlocking
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M18x2.50
- Fastener Length
- 70 mm
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Material Stainless Steel, Thread Size M18x2.50, Fastener Length 70 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.