Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS
- Mfr # 31-S-56C-150
- Zoro # G124971528
product price:Â
$
14.89
/ea
Key Features
Head Texture
Smooth
Thread Style
Fully Threaded
Drive Type
Socket
Thread Type
Coarse
Type
Socket Head Cap Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-S-56C-150
- Zoro #
- G124971528
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Head Texture
- Smooth
- Thread Style
- Fully Threaded
- Drive Type
- Socket
- Thread Type
- Coarse
- Type
- Socket Head Cap Screw
- Dimensional Standards
- DIN 7984, DIN 912
- Head Type
- Low-Profile Standard
- Special Features
- Threadlocking
- System of Measurement
- Inch
- Resistance Properties
- Corrosion-Resistant
- Material
- Stainless Steel
Dimensions
- Fastener Length
- 1 1/2 in
- Thread Size
- 9/16"-12
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Material Stainless Steel, Thread Size 9/16 In.-12, Fastener Length 1 1/2 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.