Stainless Steel SHCS
- Mfr # 31-S-56C-400
- Zoro # G224971152
product price:Â
$
28.89
/ea
Key Features
Material
Stainless Steel
Dimensional Standards
DIN 7984, DIN 912
Drive Type
Socket
Resistance Properties
Corrosion-Resistant
Thread Size
9/16"-12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-S-56C-400
- Zoro #
- G224971152
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Material
- Stainless Steel
- Dimensional Standards
- DIN 7984, DIN 912
- Drive Type
- Socket
- Resistance Properties
- Corrosion-Resistant
- Thread Style
- Fully Threaded
- Thread Type
- Coarse
- System of Measurement
- Inch
- Special Features
- Threadlocking
- Type
- Socket Head Cap Screw
- Head Texture
- Smooth
- Head Type
- Low-Profile Standard
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- 9/16"-12
- Fastener Length
- 4 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Material Stainless Steel, Thread Size 9/16 In.-12, Fastener Length 4 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.