Nylon Patch Lockable SHCS, PK25
- Mfr # 31-PS-25F-62
- Zoro # G324956271
product price:Â
$
5.39
/pk of 25, $0.22/ea
Sold in multiples of 2Â pks for
$10.78
Key Features
Head Diameter
0.375 in
Head Type
Low-Profile Standard
Material
Nylon
Dimensional Standards
DIN 7984, DIN 912
Type
Socket Head Cap Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-PS-25F-62
- Zoro #
- G324956271
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Nylon Patch Lockable SHCS
- Head Type
- Low-Profile Standard
- Material
- Nylon
- Dimensional Standards
- DIN 7984, DIN 912
- Type
- Socket Head Cap Screw
- Thread Type
- Fine
- Special Features
- Threadlocking
- Thread Style
- Fully Threaded
- Drive Type
- Socket
- System of Measurement
- Inch
- Head Texture
- Smooth
- Resistance Properties
- Corrosion-Resistant
Dimensions
- Head Diameter
- 0.375 in
- Fastener Length
- 5/8 in
- Drive Size
- 3/16 in
- Thread Size
- 1/4"-28
- Head Height
- 0.25 in
Description
Nylon Patch Lockable SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Nylon, Thread Size 1/4 In.-28, Fastener Length 5/8 in, Head Height 0.25 in, Head Diameter 0.375 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.