Stainless Steel SHCS
- Mfr # 32-S-43F-100
- Zoro # G224959662
product price:Â
$
9.89
/ea
Key Features
Dimensional Standards
DIN 7984, DIN 912
Head Type
Low-Profile Standard
Head Height
0.438 in
System of Measurement
Inch
Thread Type
Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32-S-43F-100
- Zoro #
- G224959662
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Dimensional Standards
- DIN 7984, DIN 912
- Head Type
- Low-Profile Standard
- System of Measurement
- Inch
- Thread Type
- Fine
- Head Texture
- Smooth
- Material
- Stainless Steel
- Resistance Properties
- Corrosion-Resistant
- Type
- Socket Head Cap Screw
- Drive Type
- Socket
- Thread Style
- Fully Threaded
- Special Features
- Threadlocking
- Traction Material
- Stainless Steel
Dimensions
- Head Height
- 0.438 in
- Fastener Length
- 1 in
- Head Diameter
- 0.656 in
- Drive Size
- 3/8 in
- Thread Size
- 7/16"-20
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Stainless Steel, Thread Size 7/16 In.-20, Fastener Length 1 in, Head Height 0.438 in, Head Diameter 0.656 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.