Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS
- Mfr # 32-S-43F-125
- Zoro # G624950061
product price:Â
$
10.89
/ea
Key Features
Drive Type
Socket
Head Height
0.438 in
Resistance Properties
Corrosion-Resistant
Drive Size
3/8 in
Fastener Length
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32-S-43F-125
- Zoro #
- G624950061
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Drive Type
- Socket
- Resistance Properties
- Corrosion-Resistant
- Head Texture
- Smooth
- Head Type
- Low-Profile Standard
- Material
- Stainless Steel
- Thread Style
- Fully Threaded
- Type
- Socket Head Cap Screw
- System of Measurement
- Inch
- Special Features
- Threadlocking
- Thread Type
- Fine
- Dimensional Standards
- DIN 7984, DIN 912
- Traction Material
- Stainless Steel
Dimensions
- Head Height
- 0.438 in
- Drive Size
- 3/8 in
- Fastener Length
- 1 1/4 in
- Thread Size
- 7/16"-20
- Head Diameter
- 0.656 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Stainless Steel, Thread Size 7/16 In.-20, Fastener Length 1 1/4 in, Head Height 0.438 in, Head Diameter 0.656 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.