Shop ZORO SELECT

M12-1.75 Socket Head Cap Screw, Low Profile, Plain Steel, 45 mm Length, 50 PK

  • Mfr # M07080.120.0045
  • Zoro # G0305518

product price: 
$
62.35
/pk of 50, $1.25/ea

Key Features

Low Profile Head
Hex Drive
Thread Size
M12-1.75
Screw Length
45 mm
Material
Steel
Finish
Black Oxide
Drive Size
10 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M07080.120.0045
Zoro #
G0305518
UPC #
-
Country of Origin
Multiple
Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Low Profile
Drive Type
Hex
Tensile Strength
116,000 psi
Standards
DIN 7984
System of Measurement
Metric
Thread Direction
Right Hand
Thread Style
Fully Threaded
Fastener Thread Type
Metric Coarse
Rockwell Hardness
C22 to C34
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
Coarse
Maximum Temperature
302 Degrees F
Pack Size
Small Pack
Minimum Temperature
-58 Degrees F
Material Grade/Class
Class 8.8
Thread Pitch
1.75 mm
Dimensional Standards
DIN 7984
Screw Style
Socket Head Cap Screw
Fastener Finish
Plain
Material Grade
Class 8.8
Screw Head Type
Low
Fastener Industry Standards
DIN 7984
Min. Tensile Strength
800 N/sq mm
Basic Material
Steel
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F
Shell Material
Alloy Steel
Traction Material
Alloy Steel

Dimensions

Thread Size
M12-1.75
Screw Length
45 mm
Drive Size
10 mm
Thread Length
45 mm
Head Height
7 mm
Min. Thread Length
45 mm
Minimum Thread Length
45 mm
Head Diameter
18 mm
Head Dia.
18 mm
Length
45 mm
Dia./Thread Size
M12-1.75
Fastener Length
45 mm

Description

Standard Socket Head Cap Screw, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 10 mm, Material Alloy Steel, Material Grade/Class Class 8.8, Finish Black Oxide, Thread Size M12x1.75, Minimum Thread Length 45 mm, Fastener Length 45 mm, Head Height 7 mm, Head Diameter 18 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 7984, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.