Stainless Steel SHCS, PK10
- Mfr # 1-S-50C-162
- Zoro # G224951055
product price:Â
$
24.59
/pk of 10, $2.46/ea
Key Features
Resistance Properties
Corrosion-Resistant
Drive Size
3/8 in
Head Diameter
0.75 in
Head Type
Low-Profile Standard
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-S-50C-162
- Zoro #
- G224951055
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Resistance Properties
- Corrosion-Resistant
- Head Type
- Low-Profile Standard
- Thread Style
- Fully Threaded
- Type
- Socket Head Cap Screw
- Thread Type
- Coarse
- Material
- Stainless Steel
- Dimensional Standards
- DIN 7984, DIN 912
- Head Texture
- Smooth
- Special Features
- Threadlocking
- Drive Type
- Socket
- System of Measurement
- Inch
- Traction Material
- Stainless Steel
Dimensions
- Drive Size
- 3/8 in
- Head Diameter
- 0.75 in
- Fastener Length
- 1 5/8 in
- Head Height
- 0.5 in
- Thread Size
- 1/2"-13
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Stainless Steel, Thread Size 1/2 In.-13, Fastener Length 1 5/8 in, Head Height 0.5 in, Head Diameter 0.75 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.