Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS, PK10
- Mfr # 1-S-50F-175
- Zoro # G924960043
product price:Â
$
11.19
/pk of 10, $1.12/ea
Key Features
Thread Style
Fully Threaded
Material
Stainless Steel
Head Height
0.5 in
Dimensional Standards
DIN 7984, DIN 912
Thread Type
Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-S-50F-175
- Zoro #
- G924960043
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Thread Style
- Fully Threaded
- Material
- Stainless Steel
- Dimensional Standards
- DIN 7984, DIN 912
- Thread Type
- Fine
- Head Texture
- Smooth
- Drive Type
- Socket
- Resistance Properties
- Corrosion-Resistant
- System of Measurement
- Inch
- Head Type
- Low-Profile Standard
- Type
- Socket Head Cap Screw
- Special Features
- Threadlocking
Dimensions
- Head Height
- 0.5 in
- Drive Size
- 3/8 in
- Fastener Length
- 1 3/4 in
- Head Diameter
- 0.75 in
- Thread Size
- 1/2"-20
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Stainless Steel, Thread Size 1/2 In.-20, Fastener Length 1 3/4 in, Head Height 0.5 in, Head Diameter 0.75 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.