Stainless Steel SHCS, PK10
- Mfr # 1-S-50F-200
- Zoro # G124954095
product price:Â
$
11.69
/pk of 10, $1.17/ea
Key Features
Head Type
Low-Profile Standard
Head Height
0.5 in
Thread Type
Fine
Type
Socket Head Cap Screw
Thread Size
1/2"-20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-S-50F-200
- Zoro #
- G124954095
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Head Type
- Low-Profile Standard
- Thread Type
- Fine
- Type
- Socket Head Cap Screw
- Material
- Stainless Steel
- Dimensional Standards
- DIN 7984, DIN 912
- System of Measurement
- Inch
- Head Texture
- Smooth
- Drive Type
- Socket
- Thread Style
- Fully Threaded
- Resistance Properties
- Corrosion-Resistant
- Special Features
- Threadlocking
Dimensions
- Head Height
- 0.5 in
- Thread Size
- 1/2"-20
- Drive Size
- 3/8 in
- Head Diameter
- 0.75 in
- Fastener Length
- 2 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Stainless Steel, Thread Size 1/2 In.-20, Fastener Length 2 in, Head Height 0.5 in, Head Diameter 0.75 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.