Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS, PK25
- Mfr # 1-S-6C-143
- Zoro # G124960300
product price:Â
$
7.19
/pk of 25, $0.29/ea
Sold in multiples of 2Â pks for
$14.38
Key Features
Resistance Properties
Corrosion-Resistant
Head Height
0.138 in
Thread Style
Fully Threaded
Head Diameter
0.226 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-S-6C-143
- Zoro #
- G124960300
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Resistance Properties
- Corrosion-Resistant
- Thread Style
- Fully Threaded
- System of Measurement
- Inch
- Material
- Stainless Steel
- Drive Type
- Socket
- Thread Type
- Coarse
- Dimensional Standards
- DIN 7984, DIN 912
- Type
- Socket Head Cap Screw
- Special Features
- Threadlocking
- Head Type
- Low-Profile Standard
- Head Texture
- Smooth
- Traction Material
- Stainless Steel
Dimensions
- Head Height
- 0.138 in
- Head Diameter
- 0.226 in
- Drive Size
- 7/64 in
- Thread Size
- #6-32
- Fastener Length
- 1 7/16 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 7/64 in, Material Stainless Steel, Thread Size #6-32, Fastener Length 1 7/16 in, Head Height 0.138 in, Head Diameter 0.226 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.