Stainless Steel SHCS, PK10
- Mfr # 2-MS-10-20
- Zoro # G224971473
product price:Â
$
7.69
/pk of 10, $0.77/ea
Sold in multiples of 2Â pks for
$15.38
Key Features
Drive Size
8 mm
Type
Socket Head Cap Screw
Thread Style
Fully Threaded
Head Texture
Smooth
Special Features
Threadlocking
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-MS-10-20
- Zoro #
- G224971473
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Type
- Socket Head Cap Screw
- Thread Style
- Fully Threaded
- Head Texture
- Smooth
- Special Features
- Threadlocking
- Resistance Properties
- Corrosion-Resistant
- Thread Type
- Coarse
- System of Measurement
- Metric
- Drive Type
- Socket
- Dimensional Standards
- DIN 7984, DIN 912
- Head Type
- Low-Profile Standard
- Material
- Stainless Steel
Dimensions
- Drive Size
- 8 mm
- Fastener Length
- 20 mm
- Head Height
- 10 mm
- Head Diameter
- 16 mm
- Thread Size
- M10x1.50
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 8 mm, Material Stainless Steel, Thread Size M10x1.50, Fastener Length 20 mm, Head Height 10 mm, Head Diameter 16 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.