Stainless Steel SHCS, PK10
- Mfr # 2-MS-10-60
- Zoro # G924970806
product price:Â
$
13.39
/pk of 10, $1.34/ea
Key Features
Dimensional Standards
DIN 7984, DIN 912
Fastener Length
60 mm
Head Diameter
16 mm
Special Features
Threadlocking
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-MS-10-60
- Zoro #
- G924970806
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Dimensional Standards
- DIN 7984, DIN 912
- Special Features
- Threadlocking
- Material
- Stainless Steel
- Drive Type
- Socket
- Head Texture
- Smooth
- Thread Style
- Fully Threaded
- Head Type
- Low-Profile Standard
- System of Measurement
- Metric
- Resistance Properties
- Corrosion-Resistant
- Type
- Socket Head Cap Screw
- Thread Type
- Coarse
- Traction Material
- Stainless Steel
Dimensions
- Fastener Length
- 60 mm
- Head Diameter
- 16 mm
- Drive Size
- 8 mm
- Head Height
- 10 mm
- Thread Size
- M10x1.50
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 8 mm, Material Stainless Steel, Thread Size M10x1.50, Fastener Length 60 mm, Head Height 10 mm, Head Diameter 16 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.