Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS, PK10
- Mfr # 2-MS-12-25
- Zoro # G424970863
product price:Â
$
12.39
/pk of 10, $1.24/ea
Key Features
Drive Size
10 mm
Drive Type
Socket
System of Measurement
Metric
Material
Stainless Steel
Fastener Length
25 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-MS-12-25
- Zoro #
- G424970863
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Drive Type
- Socket
- System of Measurement
- Metric
- Material
- Stainless Steel
- Head Texture
- Smooth
- Resistance Properties
- Corrosion-Resistant
- Special Features
- Threadlocking
- Dimensional Standards
- DIN 7984, DIN 912
- Thread Type
- Coarse
- Head Type
- Low-Profile Standard
- Thread Style
- Fully Threaded
- Type
- Socket Head Cap Screw
- Traction Material
- Stainless Steel
Dimensions
- Drive Size
- 10 mm
- Fastener Length
- 25 mm
- Head Height
- 12 mm
- Thread Size
- M12x1.75
- Head Diameter
- 18 mm
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 10 mm, Material Stainless Steel, Thread Size M12x1.75, Fastener Length 25 mm, Head Height 12 mm, Head Diameter 18 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.