Shop ZORO SELECT
See all product information
Create Account
Nylon Patch Lockable SHCS, PK50
- Mfr # 31-PS-4C-43
- Zoro # G024957486
product price:Â
$
7.79
/pk of 50, $0.16/ea
Sold in multiples of 2Â pks for
$15.58
Key Features
Head Texture
Smooth
Fastener Length
7/16 in
Thread Style
Fully Threaded
Drive Size
3/32 in
Head Height
0.112 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-PS-4C-43
- Zoro #
- G024957486
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Nylon Patch Lockable SHCS
- Head Texture
- Smooth
- Thread Style
- Fully Threaded
- Thread Type
- Coarse
- Head Type
- Low-Profile Standard
- System of Measurement
- Inch
- Type
- Socket Head Cap Screw
- Material
- Nylon
- Dimensional Standards
- DIN 7984, DIN 912
- Resistance Properties
- Corrosion-Resistant
- Drive Type
- Socket
- Special Features
- Threadlocking
- Traction Material
- Nylon
Dimensions
- Fastener Length
- 7/16 in
- Drive Size
- 3/32 in
- Head Height
- 0.112 in
- Thread Size
- #4-40
- Head Diameter
- 0.183 in
Description
Nylon Patch Lockable SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/32 in, Material Nylon, Thread Size #4-40, Fastener Length 7/16 in, Head Height 0.112 in, Head Diameter 0.183 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.