Stainless Steel SHCS, PK10
- Mfr # 31-SF-25C-275
- Zoro # G124945673
product price:Â
$
7.15
/pk of 10, $0.72/ea
Sold in multiples of 2Â pks for
$14.30
Key Features
Drive Size
3/16 in
System of Measurement
Inch
Material
Stainless Steel
Fastener Length
2 3/4 in
Drive Type
Socket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-SF-25C-275
- Zoro #
- G124945673
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- System of Measurement
- Inch
- Material
- Stainless Steel
- Drive Type
- Socket
- Thread Style
- Fully Threaded
- Head Type
- Low-Profile Standard
- Resistance Properties
- Corrosion-Resistant
- Thread Type
- Coarse
- Dimensional Standards
- DIN 7984, DIN 912
- Head Texture
- Smooth
- Special Features
- Threadlocking
- Type
- Socket Head Cap Screw
Dimensions
- Drive Size
- 3/16 in
- Fastener Length
- 2 3/4 in
- Thread Size
- 1/4"-20
- Head Diameter
- 0.375 in
- Head Height
- 0.25 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Stainless Steel, Thread Size 1/4 In.-20, Fastener Length 2 3/4 in, Head Height 0.25 in, Head Diameter 0.375 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.