Stainless Steel SHCS, PK10
- Mfr # 32-SF-10C-150
- Zoro # G924947044
product price:Â
$
9.39
/pk of 10, $0.94/ea
Key Features
Drive Size
5/32 in
Drive Type
Socket
Thread Style
Fully Threaded
Special Features
Threadlocking
Head Type
Low-Profile Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32-SF-10C-150
- Zoro #
- G924947044
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Drive Type
- Socket
- Thread Style
- Fully Threaded
- Special Features
- Threadlocking
- Head Type
- Low-Profile Standard
- Material
- Stainless Steel
- Resistance Properties
- Corrosion-Resistant
- Head Texture
- Smooth
- Dimensional Standards
- DIN 7984, DIN 912
- Thread Type
- Coarse
- Type
- Socket Head Cap Screw
- System of Measurement
- Inch
- Traction Material
- Stainless Steel
Dimensions
- Drive Size
- 5/32 in
- Fastener Length
- 1 1/2 in
- Head Diameter
- 312 in
- Head Height
- 190 in
- Thread Size
- #10-24
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Stainless Steel, Thread Size #10-24, Fastener Length 1 1/2 in, Head Height 190 in, Head Diameter 312 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.