Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS, PK25
- Mfr # 1-MS-10-110
- Zoro # G424970412
product price:Â
$
42.59
/pk of 25, $1.70/ea
Key Features
Material
Stainless Steel
Dimensional Standards
DIN 7984, DIN 912
Drive Size
8 mm
Thread Size
M10x1.50
Head Diameter
16 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-MS-10-110
- Zoro #
- G424970412
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Material
- Stainless Steel
- Dimensional Standards
- DIN 7984, DIN 912
- Head Type
- Low-Profile Standard
- Drive Type
- Socket
- Thread Type
- Coarse
- Resistance Properties
- Corrosion-Resistant
- Type
- Socket Head Cap Screw
- System of Measurement
- Metric
- Thread Style
- Fully Threaded
- Head Texture
- Smooth
- Special Features
- Threadlocking
Dimensions
- Drive Size
- 8 mm
- Thread Size
- M10x1.50
- Head Diameter
- 16 mm
- Head Height
- 10 mm
- Fastener Length
- 110 mm
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 8 mm, Material Stainless Steel, Thread Size M10x1.50, Fastener Length 110 mm, Head Height 10 mm, Head Diameter 16 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.