Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS, PK25
- Mfr # 1-MS-10-30
- Zoro # G224971589
product price:Â
$
15.59
/pk of 25, $0.62/ea
Key Features
Head Height
10 mm
Thread Type
Coarse
Thread Size
M10x1.50
Type
Socket Head Cap Screw
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-MS-10-30
- Zoro #
- G224971589
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Thread Type
- Coarse
- Type
- Socket Head Cap Screw
- System of Measurement
- Metric
- Dimensional Standards
- DIN 7984, DIN 912
- Thread Style
- Fully Threaded
- Special Features
- Threadlocking
- Head Type
- Low-Profile Standard
- Material
- Stainless Steel
- Drive Type
- Socket
- Head Texture
- Smooth
- Resistance Properties
- Corrosion-Resistant
- Traction Material
- Stainless Steel
Dimensions
- Head Height
- 10 mm
- Thread Size
- M10x1.50
- Head Diameter
- 16 mm
- Drive Size
- 8 mm
- Fastener Length
- 30 mm
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 8 mm, Material Stainless Steel, Thread Size M10x1.50, Fastener Length 30 mm, Head Height 10 mm, Head Diameter 16 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.