Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS, PK25
- Mfr # 1-MS-12-35
- Zoro # G924971360
product price:Â
$
18.79
/pk of 25, $0.75/ea
Key Features
Fastener Length
35 mm
Head Type
Low-Profile Standard
Thread Style
Fully Threaded
Type
Socket Head Cap Screw
Resistance Properties
Corrosion-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1-MS-12-35
- Zoro #
- G924971360
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 35 mm
- Thread Size
- M12x1.75
- Head Height
- 12 mm
- Drive Size
- 10 mm
- Head Diameter
- 18 mm
Details
- Item
- Stainless Steel SHCS
- Head Type
- Low-Profile Standard
- Thread Style
- Fully Threaded
- Type
- Socket Head Cap Screw
- Resistance Properties
- Corrosion-Resistant
- Dimensional Standards
- DIN 7984, DIN 912
- Special Features
- Threadlocking
- Head Texture
- Smooth
- System of Measurement
- Metric
- Thread Type
- Coarse
- Material
- Stainless Steel
- Drive Type
- Socket
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 10 mm, Material Stainless Steel, Thread Size M12x1.75, Fastener Length 35 mm, Head Height 12 mm, Head Diameter 18 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.